Shop All Vacuum Accessories
Fein
Vacuum Cleaner Hose End Tool, 1-3/8In
Mfr # 31345069010
Zoro # G6141965
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-3/8"
- Material Polypropylene
- Fits Vacuum Brand Fein
- For Vacuum Type Shop Vacuum
- Includes 1 1/16 in Replacement Hose End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 31345069010
- Zoro # G6141965
- UPC # 094726483766
- Country of Origin Germany
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-3/8" |
Details
Material | Polypropylene |
Fits Vacuum Brand | Fein |
For Vacuum Type | Shop Vacuum |
Includes | 1 1/16 in Replacement Hose End |
For Use With | FEIN Turbo 1 and 2 Vacuums |
Item | Hose End Tool |
Fits Vacuum Models | Turbo 1, Turbo 2 |
Accessory Type | Hose End Tool |
Description
Hose End Tool, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models Turbo 1, Turbo 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Cleaner/Degreaser, 5 Gal Pail, Liquid, Clear Colorless (0600000119005)
- VIKAN VIKAN Orange 24" Floor Squeegee (71607)
- DAWN PROFESSIONAL Manual Pot/Pan Dish Detergent, Lemon, 38 oz Bottle, PK8 (PGC 45113)
- RUBBERMAID COMMERCIAL Rigid Caster for Ingredient Bin (FG3600L50000)
- FEIN Vacuum Cleaner Hose Adapter, Rubber, 3" L (31322771009)
- FEIN Vacuum Cleaner Floor Nozzle, 1-3/8In (31345073010)
- FEIN Wet/Dry Vacuum Accessory Kit (31345071020)
- FEIN Vacuum Cleaner Brush, 1-3/8In (31345076010)
- FEIN Vacuum Cleaner Hose, 1-3/8In (31345065010)
- FEIN Vacuum Cleaner Crevice Tool, 1-3/8In (31345074010)
- DAYTON Commercial Wet/ Dry Vacuum, 6 gal, 1,200 W (61HV88)
- Fein Vacuum Accessories