Shop All Vacuum Accessories
Fein
Vacuum Cleaner Hose Adapter, 1-3/8In
Mfr # 31345300010
Zoro # G6228722
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-3/8"
- Material Polypropylene
- Fits Vacuum Brand Fein
- For Vacuum Type Shop Vacuum
- For Use With FEIN Turbo 1 and 2 Vacuums
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 31345300010
- Zoro # G6228722
- Country of Origin Germany
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-3/8" |
Details
Material | Polypropylene |
Fits Vacuum Brand | Fein |
For Vacuum Type | Shop Vacuum |
For Use With | FEIN Turbo 1 and 2 Vacuums |
Item | Hose Adapter |
Fits Vacuum Models | Turbo 1, Turbo 2 |
Accessory Type | Hose Adapter |
Description
Hose Adapter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models Turbo 1, Turbo 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO Winco 23 gal. Slenders Black Trash Can (PTC-23K)
- MINT-X 13 gal Rodent-Repellent Trash Bags, 25 in x 25 in, 0.90 mil, White, 40 PK (MX2425W40F)
- SPILLTECH Sorbents, 25 gal, 3 in x 48 in, Biohazard Liquids, Yellow, Polyester (YSO430)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Black (10139)
- FEIN Vacuum Cleaner Hose End Tool, 1-3/8In (31345069010)
- FEIN Handle, 1-3/8In (31345070010)
- FEIN Vacuum Cleaner Brush, 1-3/8In (31345077010)
- FEIN Wet/Dry Vacuum Accessory Kit (31345071020)
- FEIN Vacuum Cleaner Hose Adapter, 1-3/8In (31345079010)
- FEIN Vacuum Cleaner Crevice Tool, 1-3/8In (31345074010)
- PROTEAM Hard Surface Sidewinder Floor Tool, 18" (105692)
- Fein Vacuum Accessories