Shop All Vacuum Accessories
Fein
Vacuum Cleaner Hose Adapter, 1-3/8In
Mfr # 31345079010
Zoro # G6177297
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-3/8"
- Material Polypropylene
- Fits Vacuum Brand Fein
- For Vacuum Type Shop Vacuum
- For Use With FEIN Turbo 1 and 2 Vacuums
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 31345079010
- Zoro # G6177297
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-3/8" |
Details
Material | Polypropylene |
Fits Vacuum Brand | Fein |
For Vacuum Type | Shop Vacuum |
For Use With | FEIN Turbo 1 and 2 Vacuums |
Includes | Step Adaptor (4 Levels for All Tools) |
Item | Hose Adapter |
Fits Vacuum Models | Turbo 1, Turbo 2 |
Accessory Type | Hose Adapter |
Description
Hose Adapter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models Turbo 1, Turbo 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOUT Wipe and Go Instant Stain Remover, 4.7 x 5.9, PK80 (686661)
- BETCO Cleaners & Detergents, 32 oz Bottle, Mint, 12 PK (771200)
- BRADY Sorbents, 80 gal, 30 in x 300 ft, Harsh Chemicals, Black, Red, Yellow, Polypropylene (CH303)
- 3M 18 in Flat Mop Pad, Hook-and-Loop Connection, Cut-End, White, Microfiber, PK10 (55594)
- FEIN Vacuum Cleaner Crevice Tool, 1-3/8In (31345074010)
- FEIN Vacuum Cleaner Brush, 1-3/8In (31345077010)
- FEIN Vacuum Cleaner Hose End Tool, 1-3/8In (31345069010)
- FEIN Vacuum Cleaner Floor Nozzle, 1-3/8In (31345072010)
- FEIN Vacuum Cleaner Hose, 1-3/8In (31345065010)
- FEIN Vacuum Cleaner Hose, 1-3/8In (31345066010)
- PROTEAM Cord Holder, For Backpack Vacuum (510738)
- Fein Vacuum Accessories