Shop All Vacuum Accessories
Fein
Vacuum Cleaner Hose, 1-3/8In
Mfr # 31345066010
Zoro # G6090472
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Attachment Dia. 1 3/8 in
- Hose Dia. 1 3/8 in
- Color Black
- Material Plastic
- Fits Vacuum Brand Fein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 31345066010
- Zoro # G6090472
- UPC # 094726483735
- Country of Origin Slovakia
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1 3/8 in |
Hose Dia. | 1 3/8 in |
Hose Length | 13 ft |
Details
Color | Black |
Material | Plastic |
Fits Vacuum Brand | Fein |
For Vacuum Type | Shop Vacuum |
For Use With | FEIN Turbo 1 and 2 Vacuums |
Includes | 1-3/8 in x 13 ft Hose |
Item | Crush-Resistant Vacuum Hose |
Hose Product Grouping | Crush-Resistant Vacuum Hose |
Fits Vacuum Models | Turbo I, Turbo I Set, Turbo II, Turbo II HEPA, Turbo II HEPA Set, Turbo II Set, Turbo II X AC Hepa, Turbo X, Turbo X AC |
Description
Crush-Resistant Vacuum Hose, Hose Dia. 1 3/8 in, Hose Length 13 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models Turbo I, Turbo I Set, Turbo II, Turbo II HEPA, Turbo II HEPA Set, Turbo II Set, Turbo II X AC Hepa, Turbo X, Turbo X AC, Color Black, Includes 1-3/8 in x 13 ft Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCE Fabric Softener Sheets, Outdoor Fresh, 2/Box, PK156, 156PK (02664)
- CLOROX Disinfecting Wipes, White, Canister, 75 Wipes, 8 in x 7 in, Lemon, 6 PK (15948)
- DUMOND Smart ‘n Easy Limestone Cleaner, 5 Gallon (0900)
- PURELL Soap Refills, Foam, Prof, f/ES6 Dispenser, 1200ml, BE, PK 2 (GOJ647702)
- FEIN Handle, 1-3/8In (31345070010)
- FEIN Vacuum Cleaner Hose, 1-3/8In (31345065010)
- FEIN Vacuum Cleaner Hose End Tool, 1-3/8In (31345069010)
- FEIN Vacuum Cleaner Brush, 1-3/8In (31345076010)
- FEIN Wet/Dry Vacuum Accessory Kit (31345071020)
- FEIN Vacuum Cleaner Nozzle, 1-3/8In (31345075010)
- SANITAIRE Cord Retainer Set (53574A-5)
- Fein Vacuum Accessories