Shop All Vacuum Accessories
Fein
Vacuum Cleaner Floor Nozzle, 1-3/8In
Mfr # 31345073010
Zoro # G6165013
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-3/8"
- Material Polypropylene
- Length 12 in
- Width 6 1/2 in
- For Hose Diameter 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 31345073010
- Zoro # G6165013
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-3/8" |
Length | 12 in |
Width | 6 1/2 in |
For Hose Diameter | 1 1/16 in |
Depth | 3 1/2 in |
Diameter | 1 1/16 in |
Details
Material | Polypropylene |
Fits Vacuum Brand | Fein |
For Vacuum Type | Shop Vacuum |
Includes | 11 3/4 in Wet/Dry Nozzle |
Item | Floor Tools and Nozzles |
For Use With | FEIN Turbo 1 and 2 Vacuums |
Attachment Product Grouping | Floor Tools and Nozzles |
Fits Vacuum Models | Turbo I, Turbo I Set, Turbo II, Turbo II AC HEPA, Turbo II HEPA, Turbo II HEPA Set, Turbo II Set, Turbo X, Turbo X AC |
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/16 in, Material Polypropylene, Length 12 in, Width 6 1/2 in, Depth 3 1/2 in, Diameter 1 1/16 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models Turbo I, Turbo I Set, Turbo II, Turbo II AC HEPA, Turbo II HEPA, Turbo II HEPA Set, Turbo II Set, Turbo X, Turbo X AC, Includes 11 3/4 in Wet/Dry Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D03917)
- 3M Buffing Pad, 20 In x 14 In, Red, PK10 (5100-20x14)
- CLOROXPRO Algaecide, 1 gal Bottle, Neutral (91128CLP)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Blue, Fiberglass (48LZ61)
- FEIN Vacuum Cleaner Hose End Tool, 1-3/8In (31345069010)
- FEIN Vacuum Cleaner Brush, 1-3/8In (31345077010)
- FEIN Vacuum Cleaner Hose, 1-3/8In (31345065010)
- FEIN Vacuum Cleaner Floor Nozzle, 1-3/8In (31345072010)
- FEIN Vacuum Cleaner Crevice Tool, 1-3/8In (31345074010)
- FEIN Vacuum Cleaner Hose Adapter, Rubber, 3" L (31322771009)
- PROTEAM Switch, Wand Lockout (104263)
- Fein Vacuum Accessories