Shop All Vacuum Accessories
Fein
Vacuum Cleaner Brush, 1-3/8In
Mfr # 31345076010
Zoro # G6229684
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-3/8"
- Material Polypropylene
- Fits Vacuum Brand Fein
- For Vacuum Type Shop Vacuum
- For Use With FEIN Turbo 1 and 2 Vacuums
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 31345076010
- Zoro # G6229684
- UPC # 094726483858
- Country of Origin Germany
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-3/8" |
Details
Material | Polypropylene |
Fits Vacuum Brand | Fein |
For Vacuum Type | Shop Vacuum |
For Use With | FEIN Turbo 1 and 2 Vacuums |
Item | Vacuum Brush |
Includes | 2 3/4 in Small Brush |
Fits Vacuum Models | Turbo 1, Turbo 2 |
Accessory Type | Vacuum Brush |
Description
Vacuum Brush, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models Turbo 1, Turbo 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Buffing Floor Pads, 19" Diameter, Red, PK5 (BWK4019RED)
- SCRUB DADDY 3CT Scour Daddy (SCRDDY3CTX12)
- DAYTON General Purpose Wet/Dry Vacuum, 6 gal, 1,080 W (61HV81)
- WEBSTER INDUSTRIES Platinum, CAN LINERS, 60 GAL, 1.55 MIL, 39in X 56in, GRAY, 50PK (PLA6070)
- FEIN Vacuum Cleaner Hose, 1-3/8In (31345066010)
- FEIN Vacuum Cleaner Floor Nozzle, 1-3/8In (31345073010)
- FEIN Vacuum Cleaner Floor Nozzle, 1-3/8In (31345072010)
- FEIN Wet/Dry Vacuum Accessory Kit (31345071020)
- FEIN Vacuum Cleaner Hose Adapter, 1-3/8In (31345300010)
- FEIN Handle, 1-3/8In (31345070010)
- PROTEAM Power Cord Assembly, Complete (103181)
- Fein Vacuum Accessories