Shop All Vacuum Bags
Fein
Vacuum Bag, Dust, Micron Filter, 3 PK
Mfr # 913038K01
Zoro # G4279746
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Type Dust
- Filter Type Micron Filter
- For Use With Fein Mini Turbo I Vacuum
- Efficiency HEPA
- For Use With Mfr. Model Number 9-11-20 Mini- Turbo Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 913038K01
- Zoro # G4279746
- UPC # 663695301243
- Country of Origin China
- Category Vacuum Bags
Dimensions
Length | 1/4 in |
Height | 2 1/2 in |
Width/Diameter | 23 in |
Details
Bag Type | Dust |
Filter Type | Micron Filter |
Item | Vacuum Bag |
For Use With | Fein Mini Turbo I Vacuum |
Efficiency | HEPA |
For Use With Mfr. Model Number | 9-11-20 Mini- Turbo Vacuum |
Bag Filtration Type | Standard |
Bag Pickup Type | Dry |
Bag Reusability | Non-Reusable |
Filter Efficiency | 99.5% at 5 microns |
For Vacuum Type | Shop Vacuum |
Ply Count | 1-Ply |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Brand | Fein |
Fits Vacuum Models | 9-11-20, 9-20-24 |
Bag Material | Paper |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models 9-11-20, 9-20-24, Bag Filtration Type Standard, Filter Efficiency 99.5 Percent at 5 microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 2 1/2 in, Length 1/4 in, Width/Diameter 23 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUNDMARK Marble Clean Floor Cleaner Liquid 32 oz (3535F32-6)
- CLR Remover Calcium/Lime/Rust Gal (CL-4)
- JONES STEPHENS Washing Machine Pan, 29"x31", Sd Mnt Drn (J04250)
- NOBLES/TENNANT VAC MOTOR - TD 36V 3STG 5.7 - VMAX V-SERIES (1057634)
- FEIN Vacuum Bag, Wet/Dry, Fleece Filter, 5 PK (31345061010)
- FEIN Vacuum Bag, Dust, Micron Filter, 3 PK (913036K01)
- FEIN Vacuum Bag, Micron Filter, 3 PK (913048K01)
- FEIN Vacuum Bag, Wet/Dry, Fleece Filter, 5 PK (31345062010)
- FEIN Vacuum Bag, 5 PK (31345251010)
- GOFER PARTS Replacment Vacuum Bag For Nilfisk/Advance 107413584, Nilfisk/Advance 1471058500 (GVBAG1002)
- HOOVER Vacuum Bag, 2 PK (AH10040)
- Fein Vacuum Bags