Shop All Vacuum Bags
Fein
Vacuum Bag, 5 PK
Mfr # 31345251010
Zoro # G8637271
product price: $79.95
/pk 5, $15.99/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width/Diameter 3 in
- For Vacuum Type Shop Vacuum
- Height 12 in
- Bag Filtration Type Standard
- Length 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 31345251010
- Zoro # G8637271
- UPC # 4014586392691
- Country of Origin Romania
- Category Vacuum Bags
Dimensions
Width/Diameter | 3 in |
Height | 12 in |
Length | 8 1/4 in |
Details
Item | Vacuum Bag |
For Vacuum Type | Shop Vacuum |
Bag Filtration Type | Standard |
Bag Product Grouping | Vacuum Bag |
Bag Material | Paper |
Fits Vacuum Models | Turbo II X, XAC |
Bag Reusability | Non-Reusable |
Filter Efficiency | 99.97% at 5 microns |
Ply Count | 1-Ply |
Bag Pickup Type | Dry |
Fits Vacuum Brand | Fein |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models Turbo II X, XAC, Bag Filtration Type Standard, Filter Efficiency 99.97 Percent at 5 microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 12 in, Length 8 1/4 in, Width/Diameter 3 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 48" x 500' 50LB Flooring Paper (BF4850)
- HAMPTON Hampton 02-3489-200 Clothesline Bolt Hook 0.312 x 7.25 in. - pack of 5 (5336748)
- TOUGH GUY 59" Color Coded Handle, 1 in Dia, Blue, Aluminum (48LZ19)
- OIL-DRI Sorbents, 10 gal, 3 in x 10 ft, Universal, Gray, Polypropylene (L90792)
- FEIN Vacuum Bag, Dust, Micron Filter, 3 PK (913036K01)
- FEIN Vacuum Bag, Wet/Dry, Fleece Filter, 5 PK (31345061010)
- FEIN Vacuum Bag, Wet/Dry, Fleece Filter, 5 PK (31345062010)
- FEIN Vacuum Bag, Dust, Micron Filter, 3 PK (913038K01)
- FEIN Vacuum Bag, Micron Filter, 3 PK (913048K01)
- HOOVER Type H Canister Vacuum Cleaner Bag, 3 PK (4010009H)
- SANITAIRE Bag, Allergen, 1-1/2" Lx7-1/2" W, Paper, PK5 (6529710)
- Fein Vacuum Bags