Shop All Twist Drill Bits
Fein
Twist Drill Hss 8 Weldon
Mfr # 63111020010
Zoro # G5004274
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drilling Depth 1-3/8 in
- Bore Dia. 5/16 in
- For Use With Mfr. Model Number JMC MAGFORCE 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63111020010
- Zoro # G5004274
- Country of Origin Germany
- Category Twist Drill Bits
Dimensions
Drilling Depth | 1-3/8 in |
Bore Dia. | 5/16 in |
Details
Item | Twist Drill Hss 8 Weldon |
For Use With Mfr. Model Number | JMC MAGFORCE 90 |
Description
Twist Drill Hss 8 Weldon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End w/Corner Radius ALTIN Coated (5452799)
- KIPP Wing Grip D=10-32 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.1A1)
- DIAMOND VANTAGE Core Bit, Dry, 2-1/2 x 5/8-11 in (02512HDZGH)
- MAYHEW Cold Chisel, 3/4 In. x 18 In. (10215)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #78 (.0160”/.406MM), 25PK (45-22578)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5007)
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (TI2132IM)
- BOSCH Impact Drill Bit, 1/8" Size, 2-3/4" L (TI4135IM)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 31/64 (C89499)
- DEWALT 3/32" Titanium Speed Tip Drill Bit ( 2 pack) (DW1306)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 5/16 (C89692)
- Fein Twist Drill Bits