Shop All Twist Drill Bits
Fein
Twist Drill Bit, High Speed Steel, 7/16"
Mfr # 64298050050
Zoro # G0993163
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Size 7/16 in
- Drilling Depth 2-1/4"
- Drill Bit Finish Uncoated
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 64298050050
- Zoro # G0993163
- Country of Origin Taiwan, Province of China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 7/16 in |
Drilling Depth | 2-1/4" |
Shank Dia. | 7/16" |
Overall Length | 3 3/4 in |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Uncoated |
Shank Shape | Round |
Decimal Equivalent | 0.4375 |
Impact Rated | No |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 135 Degrees |
Features | Longer Life, Faster Drilling, Split Point |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, 7/16 in, Drill Bit Point Angle 135 Degrees , Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (62-606)
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 35/64 in Long, 1/2 in Short (37101)
- WIHA Precision Torx Screwdriver T6 Round (26706)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Bosch 1617000425 (w/o auto shut off), PK 2 (S95)
- HANSON 13/64" x 3-5/8" Cobalt HSS-J/L Drill Bit (3016013)
- BOSCH Impact Drill Bit, 13/64" Size, 3-5/8" L (BL2140IM)
- EAZYPOWER Jobber Drill Bit, HSS, 15/64 in. (35815)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #51 (.0670”/1.702MM), 12PK (45-21251)
- HANSON 11/32" x 4-3/4 Cobalt HSS-J/L Drill Bit (3016022)
- WALTER High Performance Drills, 0.1563 inch diameter, 3 xDc, Carbide, no cool (DC160-03-03.969A0-WJ30ET)
- HANSON 15/64" x 3-7/8" Cobalt HSS-J/L Drill Bit (3016015)
- Fein Twist Drill Bits