Shop All Twist Drill Bits
Fein
Twist Drill Bit, High Speed Steel, 5/16"
Mfr # 64298050040
Zoro # G0993087
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Size 5/16 in
- Drilling Depth 2-1/4"
- Drill Bit Finish Uncoated
- Decimal Equivalent 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 64298050040
- Zoro # G0993087
- Country of Origin Taiwan, Province of China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 5/16 in |
Drilling Depth | 2-1/4" |
Shank Dia. | 5/16" |
Overall Length | 3 3/4 in |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Uncoated |
Decimal Equivalent | 0.3125 |
Shank Shape | Round |
Impact Rated | No |
Cutting Direction | Right Hand |
Features | Longer Life, Faster Drilling, Split Point |
Drill Bit Point Angle | 135 Degrees |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, 5/16 in, Drill Bit Point Angle 135 Degrees , Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER SPRAY TECH Heat Gun, Power Supply Powered, 1500 Watt (0503070)
- SURTEK Linesman pliers 7" 1000V (967V)
- GEARWRENCH Bolt Biter Extrct St 8Pc (84782)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 13/32 (300 13/32)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #31 (C89445)
- DEWALT 11/16" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1623)
- HANSON 3/16" x 3-1/2" Cobalt HSS-J/L Drill Bit (3016012)
- DEWALT 5/8" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1622)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #50 (.0700”/1.778MM), 2PK (45-20250)
- M.A. FORD Twister Large Size Circuit Board Drill, 5/32 (30615620)
- CHICAGO-LATROBE 1/16-1/2 in. Gold Oxide Cobalt Twist Drill 29Pc (47796)
- Fein Twist Drill Bits