Shop All Twist Drill Bits
Fein
Twist Drill Bit, High Speed Steel, 3/8"
Mfr # 64298050030
Zoro # G0993111
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Size 3/8 in
- Drilling Depth 2-1/4"
- Drill Bit Finish Uncoated
- Decimal Equivalent 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 64298050030
- Zoro # G0993111
- Country of Origin Taiwan, Province of China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Drilling Depth | 2-1/4" |
Shank Dia. | 3/8" |
Overall Length | 3 3/4 in |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Uncoated |
Decimal Equivalent | 0.375 |
Shank Shape | Round |
Impact Rated | No |
Cutting Direction | Right Hand |
Features | Longer Life, Faster Drilling, Split Point |
Drill Bit Point Angle | 135 Degrees |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, 3/8 in, Drill Bit Point Angle 135 Degrees , Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Stop Collar For 3/8" Shanks (541.006.00)
- ALLWAY 6 In 1 Chisel Putty Knife (XG1)
- MITUTOYO Electronic Digital Protractor, 6 In, SPC (950-318)
- LENOX SAW HOLE 7/8"" W/ARBR (1772429)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL2136IM)
- WALTER Walter Titex - Jobber drill (5058581)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #3 (C89479)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 11/32 (C89597)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 3/8" x 1" (SSPI.3/8)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (TI4139IM)
- HANSON 12" Aircraft Fractional HSS 1/2" Drill Bit, Carded (62132)
- Fein Twist Drill Bits