Shop All Twist Drill Bits
Fein
Twist Drill Bit, High Speed Steel, 1/4"
Mfr # 64298050020
Zoro # G0993139
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Size 1/4 in
- Drilling Depth 2-1/4"
- Drill Bit Finish Uncoated
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 64298050020
- Zoro # G0993139
- Country of Origin Taiwan, Province of China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Drilling Depth | 2-1/4" |
Shank Dia. | 1/4" |
Overall Length | 3 3/4 in |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Uncoated |
Shank Shape | Round |
Decimal Equivalent | 0.25 |
Impact Rated | No |
Cutting Direction | Right Hand |
Features | Longer Life, Faster Drilling, Split Point |
Drill Bit Point Angle | 135 Degrees |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, 1/4 in, Drill Bit Point Angle 135 Degrees , Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 19/64 Diameter, 3PK (22723)
- OLSON SAW SCROLL SAW BLADE5"" 25TPI (42701)
- BETA SAE T-Handle Hex Key, 5/32 in Tip Size, 5 1/2 in Long, 2 1/2 in Short (96T INOX)
- SURTEK Long Nose Pliers 8 1000V (928V)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #31 (C89445)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 7/32 (C89480)
- EAZYPOWER Drill Bit, HSS, 1/16 in. (79763)
- DEWALT 3/16" x 12" Black Oxide Drill Bit (DW1604)
- WALTER Walter Titex - Jobber drill (5058860)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #36 (C89530)
- BOSCH Impact Drill Bit, 13/64" Size, 3-5/8" L (BL2140IM)
- Fein Twist Drill Bits