Shop All Electric Polishers And Buffers
Fein
Tube/Pipe Polishing Module, 5 in. dia.
Mfr # GIC
Zoro # G8141917
product price: $4,632.99
/ea
Free Shipping & Returns
$4,632.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Works With GI 150, GI 150 2H, GI 150 2H 2V, GI 150 2V, GI 75 2H, GI 75 2H 2V, GI 75 2V, GIB, GILS 2V, Mfr. No. GXW
- Dia. (In.) 5 in
- Material Steel
- Type Industrial
- Application For Polishing All Tube and Pipe Including Mild and Stainless Steel, May Also Be Used for Copper, Brass and Other Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # GIC
- Zoro # G8141917
- UPC # 04014586867656
- Country of Origin Germany
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 5 in |
Details
Item | Tube/Pipe Polishing Module |
Works With | GI 150, GI 150 2H, GI 150 2H 2V, GI 150 2V, GI 75 2H, GI 75 2H 2V, GI 75 2V, GIB, GILS 2V, Mfr. No. GXW |
Material | Steel |
Type | Industrial |
Application | For Polishing All Tube and Pipe Including Mild and Stainless Steel, May Also Be Used for Copper, Brass and Other Materials |
Accessory Type | Tube/Pipe Polishing Module |
Product Type | Centerless Grinding Module |
Number of Pieces | 13 |
Compatible Manufacturer Model Number | GI 150, GI 150 2H, GI 150 2H 2V, GI 150 2V, GI 75 2H, GI 75 2H 2V, GI 75 2V, GIB, GILS 2V, GXW |
Description
Tube/Pipe Polishing Module, Product Type Centerless Grinding Module, Compatible Manufacturer Model Number GI 150, GI 150 2H, GI 150 2H 2V, GI 150 2V, GI 75 2H, GI 75 2H 2V, GI 75 2V, GIB, GILS 2V, GXW, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #26 (C23188)
- M.A. FORD Twister Gp Circuit Board Drill, 7/64 (30210940)
- TOTALTURF ONYX Die Grinder Kit with Burrs (TO67547)
- OSG HSS End Mill, 3/16in.dia., 7/16in.Cut L (5740300)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- FEIN Backing Pad, 4-1/2 In, For 10F050 (63806184010)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- WALTER SURFACE TECHNOLOGIES Quick-Step Big-Buff Polishing Tool (30A265)
- HARDIN 4 Inch Variable Speed Wet Polisher and Grinder and 8 pc 5 Inch Diamond Polishing Pad Set (WV5GRIN)
- Fein Finishing Tools