Shop All Oscillating Tool Accessories
Fein
Triangle Sanding Sheets, 80Grit, PK5
Mfr # 63717110043
Zoro # G4895597
product price: $5.99
/pk 5, $1.20/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 80 Grit
- Material Corundum
- Application For Sanding with Dust Extractor
- Number of Pieces 5
- For Use With 3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63717110043
- Zoro # G4895597
- UPC # 04014586211268
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Size | 80 Grit |
Overall Length | 3 1/8 in Corner to Corner |
Width | 3 3/16 in |
Length | 3 1/8 in |
Details
Item | Oscillating Tool Sanding Sheet Set |
Material | Corundum |
Application | For Sanding with Dust Extractor |
Number of Pieces | 5 |
For Use With | 3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools |
Number of Sheets | 5 |
Connection Style | Starlock; Starlock Plus; Starlock Max |
Shape | Triangle |
Abrasive Material | Aluminum Oxide |
Material Application | All Materials |
Grit | 80 |
Features | Fast Material Removal, Long Tool Life, Minimum Glazing |
Flexible | No |
Abrasive Color | Black |
For Tool Type | Oscillating Tool |
Backing Type | Hook-and-Loop |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 80, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Length 3 1/8 in, Abrasive Color Black, Backing Type Hook-and-Loop, Material Application All Materials, For Tool Type Oscillating Tool, Flexible No, Number of Sheets 5, Features Fast Material Removal, Long Tool Life, Minimum Glazing, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Storage Case, 16" L x 14" W x 8" H (30100)
- WESTWARD Hole Saw, Bi-Metal, 4-3/4 in. (29VU43)
- DEWALT 20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer (Tool Only) (DCH263B)
- PROTO Double Box Ratcheting Wrench 7 x 8 mm - 6 Point (J1191M-A)
- FEIN Saw Blde Set Hcs-133 10P (63502133290)
- FEIN Oscillating Segmented Saw Blade, 4In (63502176210)
- FEIN Oscillating Rigid Scraper Blade, 2-1/2In (63903226210)
- FEIN Edge Knife Cutter 3 Multi Function Sl (63903251260)
- FEIN Oscillating Saw Blades, 2-9/16In, PK3 (63502161270)
- FEIN Hook Blade, Steel, 1-1/2In., PK2 (63903209014)
- FEIN Oscillating Saw Blade Kit, 3-51/64In (35222952090)
- Fein Oscillating Tool Accessories