Shop All Collet Accessories
Fein
Tappingcollet M24
Mfr # 63206119010
Zoro # G5129863
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Taps
- Thread Size M22; M24
- Dia. 3/4 in
- Square Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63206119010
- Zoro # G5129863
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Thread Size | M22; M24 |
Dia. | 3/4 in |
Square Size | 9/16 in |
Details
Item | Tappingcollet M24 |
For Use With | Taps |
Description
Tappingcollet M24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Chip Lifter, 2 x 5-3/4 In (26810)
- KIPP Palm Grip, DIN 6335, D=M06 D1= 32 H=21, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4032062)
- KLEIN TOOLS 6-in-1 Impact Socket Set (660KIT2)
- STARRETT Band Saw Blade, 11 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-11)
- GS TOOLING ER40 Collet Chuck Nut Wrenches (337399)
- BROCO 1/4in. Collet Kit (PCRP-305B)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- H & H INDUSTRIAL PRODUCTS Pro-Series Sk10 Collet Chuck Nut (3901-5555)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- GS TOOLING ER16 Collet Chuck Sets With 3/4"x4" Holder (337700)
- Fein Collets, Chucks & Accessories