Shop All Collets
Fein
Tapping Collet, Through Holes, 3/8 in.
Mfr # 63206095999
Zoro # G8049912
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series Through Holes
- Tap Size 3/8"
- For Use With JCM 200 U, JCM 256 U, JCM 312, Mfr. No. JCM 200 Q-1
- Includes 3/8-16 Tapping Collet-Through Holes
- Max. Body Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/8" |
Tap Size | 3/8" |
Max. Body Dia. | 3/8 in |
Details
Item | Collet |
Collet Series | Through Holes |
For Use With | JCM 200 U, JCM 256 U, JCM 312, Mfr. No. JCM 200 Q-1 |
Includes | 3/8-16 Tapping Collet-Through Holes |
Collet Type | Through Hole Tapping |
Measurement System | Fractional Inch |
Description
Collet, Through Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Pillar Narrow File - Swiss Pattern, Cut 2 (12727)
- WESTWARD Ratcheting Wrench Set, Metric, 7 pcs. (54DG25)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12 In, Aluminum (AM1BRAG)
- CRESCENT NICHOLSON 10" Flat Double Cut Smooth File - Boxed (03731NN)
- FEIN Drilling And Holemaking, COLLET MZ9-66 (63206066008)
- HHIP 16mm R8 Round Collet (3903-0130)
- LYNDEX-NIKKEN Tapping Collet, #1, M10 Tap Sz, 7x5.50in (SE1-7.0X5.5)
- ERICKSON COLLET ER20 4 (20ER040M)
- HHIP 1" R8 Round Collet (3900-0827)
- LYNDEX-NIKKEN Straight Collet, KM3/4, 12mm (KM3/4-12)
- TECHNIKS Double Angle Collet, DA180, 5/32 in. (01618-5/32)
- Fein Collets, Chucks & Accessories