Shop All Collets
Fein
Tapping Collet, Through Holes, 1/2 in.
Mfr # 63206097999
Zoro # G8358682
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series Through Holes
- For Use With JCM 200 U, JCM 256 U, JCM 312, Mfr. No. JCM 200 Q-1
- Tap Size 1/2"
- Collet Type Through Hole Tapping
- Max. Body Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/2" |
Tap Size | 1/2" |
Max. Body Dia. | 1/2 in |
Details
Item | Collet |
Collet Series | Through Holes |
For Use With | JCM 200 U, JCM 256 U, JCM 312, Mfr. No. JCM 200 Q-1 |
Collet Type | Through Hole Tapping |
Measurement System | Fractional Inch |
Includes | 1/2"-12 Tapping Collet-Through Holes |
Description
Collet, Through Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Wheel, 5/8"x3/8"x3/8" (11078)
- WOODOWL Ultra Smooth Double Cut 18" x 1" (07813)
- WIDIA Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Oxide (5366140)
- CROWN TOOLS Flush Trim Saw - 22 TPI (20190)
- FEIN Tapping Collet, Through Holes, 3/8 in. (63206095999)
- FEIN Tapping Collet 3/4" Clutch (69908195301)
- FEIN Collet D3 (63207130000)
- FEIN Drilling And Holemaking, COLLET MZ9-66 (63206066008)
- FEIN Collet Mz10 88 (63207088009)
- FEIN Collet D6 Inox (63207133000)
- LYNDEX-NIKKEN Collet, 5C, 25/64in (500-025)
- Fein Collets, Chucks & Accessories