Shop All Collets
Fein
Tapping Collet, Blind Holes, 5/16 in.
Mfr # 63206118999
Zoro # G8052274
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series Blind Holes
- Tap Size 5/16"
- For Use With JCM 200 U, JCM 256 U, JCM 312, Mfr. No. JCM 200 Q-1
- Includes 5/16"-24 Tapping Collet-Blind Holes
- Max. Body Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5/16" |
Tap Size | 5/16" |
Max. Body Dia. | 5/16 in |
Details
Item | Collet |
Collet Series | Blind Holes |
For Use With | JCM 200 U, JCM 256 U, JCM 312, Mfr. No. JCM 200 Q-1 |
Includes | 5/16"-24 Tapping Collet-Blind Holes |
Collet Type | Blind Hole Tapping |
Measurement System | Fractional Inch |
Description
Collet, Blind Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (J810A-TT)
- EAZYPOWER Slotted Bit, 6-8 Reduced, 6" (35036)
- GARDENISED Wall Mount Garden Tool Storage Rack Hook On Garage, Garden and Yard, Black (QI004529)
- INNOVATIVE COMPONENTS Star Knob, 3/8-16 Thread Size, 0.625"L, Thru Tap, Steel (GN6C----5S4--21)
- FEIN Collet D6 Inox (63207133000)
- FEIN Tapping Chuck, Through Holes, 5/16 in. (92602079010)
- FEIN Collet D1/4In (63207131000)
- FEIN Collet Mz10 88 (63207088009)
- FEIN Reducingcollet Size 3/2 (63206125010)
- FEIN Collet D3 (63207130000)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- Fein Collets