Fein

Tapping Collet 1" Clutch


product price: $567.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 3/4 in
  • Features With Safety Clutch For Blind Holes
  • For Use With Taps
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Fein
  • MFR # 69908195305
  • Zoro # G5133905
  • Country of Origin Germany
  • Category Collets

Dimensions

Size 3/4 in

Details

Item Tapping Collet 1" Clutch
Features With Safety Clutch For Blind Holes
For Use With Taps

Description

Tapping Collet 1 In. Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.