Shop All Collet Chucks
Fein
Tapping Collet, 0.875" Size
Mfr # 69908107008
Zoro # G0993032
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.875"
- Collet Series Through Holes
- Tap Size 7/8"
- Coolant Through No
- For Use With JCM 200 AUTO, JCM 200 Q-1, JCM 256U, JCM 312AUTO, JCM 312U, Mfr. No. JCM 200 U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69908107008
- Zoro # G0993032
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Size | 0.875" |
Tap Size | 7/8" |
Max. Body Dia. | 7/8 in |
Details
Item | Collet |
Collet Series | Through Holes |
Coolant Through | No |
For Use With | JCM 200 AUTO, JCM 200 Q-1, JCM 256U, JCM 312AUTO, JCM 312U, Mfr. No. JCM 200 U |
Coolant Fed | Non-Coolant Through |
Collet Type | Through Hole Tapping |
Measurement System | Fractional Inch |
Description
Collet, Through Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Stud and Joist Drill Kit, 9.0Ah (DCD470X1)
- LINK 4-60 Type Ded Carbide Centerdrill (20-CB-095)
- ZORO SELECT Marking Flag, Yellow, Blank, Vinyl, PK100 (2318Y-200)
- HOUGEN Pilot for RotaLoc Cutters (17100)
- WIDIA Straight Shank Chuck, 300 Double (1015311)
- GS TOOLING ER11 3mm ( .1181) AA Ultra Precision Collet (336709)
- GS TOOLING ER40 18.5mm (0.7283) AA Ultra Precision Collet (336960)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- METABO GRD. CHK. 1/8"-5/8" 799-4 REV. (635253000)
- TIRE MECHANICS RESOURCE OPEN END BARB EURO AIR CHUCK BAG OF 10 (TMREC410419-10)
- LYNDEX-NIKKEN Shank Collet Holder, ER11, 6.11 in. L (E11-EXT-500)
- Fein Collets, Chucks & Accessories