Shop All Collets
Fein
Tapping Chuck, Through Holes, 5/16 in.
Mfr # 92602079010
Zoro # G8076765
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series Through Holes
- Range 5/16" to 5/8"
- Size 5/16"
- For Use With AJMU 137 PMQW;JCM 200 Auto;JCM 200 QX;JCM 200 U;JCM 256 U
- Includes Tapping Collet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5/16" |
Tap Size | 5/16 in to 5/8 in |
Overall Length | 26.00mm |
Details
Item | Tapping Adapter |
Collet Series | Through Holes |
Range | 5/16" to 5/8" |
For Use With | AJMU 137 PMQW;JCM 200 Auto;JCM 200 QX;JCM 200 U;JCM 256 U |
Includes | Tapping Collet |
Compatible with Product Type | Drill Unit |
Description
Tapping Adapter, Tap Size 5/16 in to 5/8 in, Compatible with Product Type Drill Unit, For Use With AJMU 137 PMQW;JCM 200 Auto;JCM 200 QX;JCM 200 U;JCM 256 U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flex Bit Auger 3/4-Inch by 72-Inch (53751)
- WELLER Gun Tip, 2 Tips per Card (7235)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-K (44181)
- BUCKET BOSS Tool Pouch, Leather Open end Pliers Holder, Leather (55130)
- FEIN Tapping Collet, Through Holes, 3/8 in. (63206095999)
- FEIN Collet D1/4In (63207131000)
- FEIN Drilling And Holemaking, COLLET MZ9-66 (63206066008)
- FEIN Tapping Collet, Blind Holes, 5/16 in. (63206118999)
- FEIN Collet D6 Inox (63207133000)
- FEIN Tapping Collet, Through Holes, 1/2 in. (63206097999)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.381in (19/11-4095)
- Fein Collets, Chucks & Accessories