Shop All Collet Accessories
Fein
Tap.Collet Saft.Clutm27
Mfr # 63206123010
Zoro # G5130746
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Taps
- Features With Safety Clutch For Blind Holes
- Thread Size M27
- Square Size 5/8 in
- Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63206123010
- Zoro # G5130746
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Thread Size | M27 |
Square Size | 5/8 in |
Dia. | 3/4 in |
Details
Item | Tap.Collet Saft.Clutm27 |
For Use With | Taps |
Features | With Safety Clutch For Blind Holes |
Description
Tap.Collet Saft.Clutm27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 3 lb Mason Hammer, 16 Hickory Handle (12811)
- DEWALT Powder Actuated Tool, Semi Automatic (52000-PWR)
- KLEIN TOOLS Open-End Wrench Set, 7-Piece (68452)
- IRWIN 14x20 NC Tap (8120)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- H & H INDUSTRIAL PRODUCTS Pro-Series Sk10 Collet Chuck Nut (3901-5555)
- EPPINGER ER25 PRECIFLEX Adapter Type 1 (2501-0081)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- HAIMER Open-End Collet Wrench, ER16 Coolant Nuts (84.200.16)
- EPPINGER M8X1 Coolant (0.000.400)
- Fein Collets, Chucks & Accessories