Shop All Collet Accessories
Fein
Tap.Collet Saft.Clutm24
Mfr # 63206122010
Zoro # G5131288
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Taps
- Features With Safety Clutch For Blind Holes
- Square Size 9/16 in
- Thread Size M22; M24
- Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63206122010
- Zoro # G5131288
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Square Size | 9/16 in |
Thread Size | M22; M24 |
Dia. | 3/4 in |
Details
Item | Tap.Collet Saft.Clutm24 |
For Use With | Taps |
Features | With Safety Clutch For Blind Holes |
Description
Tap.Collet Saft.Clutm24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 3 in. Econ Plastic Putty Knife 05530 (5530)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11605)
- PERFORMANCE TOOL BOLT CUTTER BLK/RED 24""L (BC-24)
- DRILL AMERICA 1-1/2" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8038)
- TOOLMEX Hook Wrench (63mm) for ER40 and TG100 Collet Chucks (8-810-2010)
- H & H INDUSTRIAL PRODUCTS Pro-Series Sk16 Collet Chuck Nut (3901-5558)
- HHIP 38-42mm ER-25 Spanner Hook Wrench For ER Chuck Nut (3900-0594)
- 3M Collet Nut 06572, 1/pk (06572)
- STM 5C Spin Index (326110)
- PARLEC Collet Nut, ER, Spanner (32ERCN)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- Fein Collets, Chucks & Accessories