Shop All Electric Polishers And Buffers
This Product is Discontinued
Fein
Surface Polisher, 110V, 5/16 to 3-1/8 Dia (Discontinued)
Mfr # RS 10-70E-PS
Zoro # G3624047
Free Shipping & Returns
This Product is Discontinued
Key Features
- size 2 x 10
- Size 1 1/4 in x 21 in
- No Load RPM 2,700 to 7,000
- Amps 11 A
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # RS 10-70E-PS
- Zoro # G3624047
- UPC # 094715398330
- Country of Origin Germany
- Category Electric Polishers And Buffers
Dimensions
size | 2 x 10 |
Size | 1 1/4 in x 21 in |
Tool Length | 19 in |
Pad Size | 1.25 in, 21 in |
Belt Width | 1 1/4 in |
Cord Length | 13 ft |
Belt Length | 21 in |
Details
Item | Pipe Surface Polisher |
No Load RPM | 2,700 to 7,000 |
Amps | 11 A |
Corded/Cordless | Corded |
Cord | 13 ft |
Corded/Banded | Corded |
Includes | Sanding Belts: 13/16 x 32-1/16, (10) Ea: Grits 120 And 180, Sanding Belts: 1-9/16 x 32-1/16 in, (10) Ea: Grits 120 And 180, (5) Fleece Belts: 13/16 x 32-5/16 in Very Fine 280 Grit, And Metal Tool Case |
Bearings | Ball |
Features | 110 Volt, 1200 Watts contact Pipe Polisher for Stainless Steel Pipe Up To 1-3/4 in, Self-Start Lock |
Handle Design | Barrel Grip |
Speed Type | Variable |
Speed Settings | Variable |
Power Source | Corded |
Current | 11 A |
Minimum Motor Speed | 2,000 RPM |
Maximum Motor Speed | 7,000 RPM |
Description
Pipe Surface Polisher, Belt Width 1 1/4 in, Belt Length 21 in, Speed Settings Variable, Power Source Corded, Voltage 110 V, Current 11 A, Cord Length 13 ft, Features 110 Volt, 1200 Watts contact Pipe Polisher for Stainless Steel Pipe Up To 1-3/4 in, Self-Start Lock, Includes Sanding Belts: 13/16 x 32-1/16, (10) Ea: Grits 120 And 180, Sanding Belts: 1-9/16 x 32-1/16 in, (10) Ea: Grits 120 And 180, (5) Fleece Belts: 13/16 x 32-5/16 in Very Fine 280 Grit, And Metal Tool Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.