Shop All Sander Polisher Accessories
Fein
Surface Cleaning Set, For WPO14-25E, 24 Pc
Mfr # 63806181030
Zoro # G3656667
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Works With For Use With WPO14-25E, Polishing Flat Stock
- Application Polishing Flat Stock
- Type For Stainless Steel
- Includes Sanding Belts (10) Ea: 60 Grit 10F069, 120 Grit 10F070, (1) Ea: Sanding Belt Roller 10F068, Medium Fleece Wheel 10F071, Fine Fleece Wheel 10F072, And Adhesive Strip
- Accessory Type Pipe Surface Cleaning Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63806181030
- Zoro # G3656667
- UPC # 094715398606
- Country of Origin Germany
- Category Sander Polisher Accessories
Details
Works With | For Use With WPO14-25E, Polishing Flat Stock |
Application | Polishing Flat Stock |
Type | For Stainless Steel |
Item | Pipe Surface Cleaning Set |
Includes | Sanding Belts (10) Ea: 60 Grit 10F069, 120 Grit 10F070, (1) Ea: Sanding Belt Roller 10F068, Medium Fleece Wheel 10F071, Fine Fleece Wheel 10F072, And Adhesive Strip |
Accessory Type | Pipe Surface Cleaning Set |
Description
Pipe Surface Cleaning Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORE & WRIGHT Spring Inside Caliper 12" (5112)
- MORSE Band Saw Blade, 9 ft. 10-1/8" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-9' 10-1/8)
- MITUTOYO Setting Ring, 20mm (177-286)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT CP3.0 Starter Kit (48-59-1835)
- FEIN Polishing Set, For SS, For 10F050, 17 Pc (63721006050)
- FEIN Gum Wheel, 4 In, 60 Grit, Medium, For 10F050 (63721006012)
- FEIN Gum Wheel, 4 In, 180 Grit, Fine, For 10F050 (63721007016)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- FEIN Sanitizing Set, For SS, For 10F050, 3 Pc (63721050020)
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 (63723021013)
- MIRKA Twisted Wool Pad 6"X1" (MPADTW-6)
- Fein Sanders & Accessories