Shop All Wire Wheel Brushes
Fein
Steel Wire Brush, 1/16 in. dia.
Mfr # 69902009000
Zoro # G7976805
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Fine Finish
- Application For Deburring Stainless Material with An Extra Thin Wire Brush
- Works With GIE, GIE 2V, GXE, Mfr. No. GXE 2V
- Dia. (In.) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902009000
- Zoro # G7976805
- Country of Origin Germany
- Category Wire Wheel Brushes
Dimensions
Dia. (In.) | 1/16 in |
Details
Material | Steel |
Item | Steel Wire Brush |
Type | Fine Finish |
Application | For Deburring Stainless Material with An Extra Thin Wire Brush |
Works With | GIE, GIE 2V, GXE, Mfr. No. GXE 2V |
Description
Steel Wire Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Cylind. (Plain End), DIA Cut - 1/2" x 1" x 1/4" Shank - SA-5 (24103)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 1-1/8in, 60G (61463624382)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 3/32" x 1/2" x 1/8" Shank - SC-41 (23182)
- NORTON ABRASIVES Diamnd Trung n Dressng Tl, BC, 1/3, 0.0015" (66260195002)
- SUPERIOR STEEL 1-1/2" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1858)
- BRUSH RESEARCH MANUFACTURING CN420C 4" Dia. Copper Center Wheel, .020 Nylon, 1/2" Arbor Hole, .1.562 Trim, .500 Face Width (CN420C)
- WEILER 2" Stem-Mounted Crimped Wire Radial Wheel, .008" Steel Fill, 1/4" Stem (17955)
- ZORO SELECT Drill Wire Brush, 0.00866" dia. Wire (66254442943)
- DEWALT 5" x 5/8"-11 XP .020 Carbon Stringer Wire Wheel (DW49250)
- OSBORN Stringer Bead Wheel Brush, 4", 0002639900 (0002639900)
- WEILER 8" Crimped Filament Nylox Wheel, .040/80SC Fill, 2" Arbor Hole (83150)
- Fein Wire Wheel Brushes