Shop All Wire Wheel Brushes
Fein
Steel Wire Brush, 1/16 in. dia.
Mfr # 69902006000
Zoro # G8068724
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dia. (In.) 1/16 in
- Application For Deburring Steel Material with Extra Thin Wire Brush
- Type Fine Finish
- Works With GIE, GIE 2V, GXE, Mfr. No. GXE 2V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902006000
- Zoro # G8068724
- Country of Origin Germany
- Category Wire Wheel Brushes
Dimensions
Dia. (In.) | 1/16 in |
Details
Material | Steel |
Item | Steel Wire Brush |
Application | For Deburring Steel Material with Extra Thin Wire Brush |
Type | Fine Finish |
Works With | GIE, GIE 2V, GXE, Mfr. No. GXE 2V |
Description
Steel Wire Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 4-1/2" Diamond Segmented Cut-Off Discs for Masonry (DMADS0450)
- SUPERIOR ABRASIVES Coated PSA Disc, w/Tab A/O, 6", Grit 60 (A016003)
- X1 TOOLS 80 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P080-QSx20)
- ALLSOURCE Vacuum Blaster Filter, 13 x 7 x 7 In (41708)
- WEILER 12" Standard Twist Knot Wire Wheel .016" Steel Fill 2" Arbor Hole (9530)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66252838670)
- PFERD 30" Floor Squeegee - Straight - Heavy Duty, Neoprene Blade (89475)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 1" (90856)
- BRUSH RESEARCH MANUFACTURING BDM808, 8" Dia. Crimped Wire Wheel Brush, .008 CS, 2" Arbor Hole, 1.500" Trim, .500" Face Width (BDM808)
- SUPERIOR STEEL 4" Wire Wheel 1/2" Bore Fine - 6000 RPM (S1803)
- SUPERIOR STEEL 6" Wire Wheel 1/2" Bore Coarse - 6000 RPM (S1804)
- Fein Wire Wheel Brushes