Shop All Wire Wheel Brushes
Fein
Steel Wire Brush, 1-3/8 in. dia.
Mfr # 69902010000
Zoro # G7870317
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application For Deburring Steel Material with Thin Wire Brush
- Dia. (In.) 1 3/8 in
- Type Fine Finish
- Works With GIE, GIE 2V, GXE, Mfr. No. GXE 2V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902010000
- Zoro # G7870317
- Country of Origin Germany
- Category Wire Wheel Brushes
Dimensions
Dia. (In.) | 1 3/8 in |
Details
Material | Steel |
Item | Steel Wire Brush |
Application | For Deburring Steel Material with Thin Wire Brush |
Type | Fine Finish |
Works With | GIE, GIE 2V, GXE, Mfr. No. GXE 2V |
Description
Steel Wire Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES SANDPAPR 180G 3PK 9X11"" (7660768159)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P100G, PK100 (66261131565)
- WEILER 6" Standard Twist Knot Wire Wheel, .023" Steel Fill, 5/8"-1/2" (8105)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 50 Grit (30572)
- WEILER Burr-Rx 4" Narrow Face Wheel, .055/80CG Crimped Fill, 5/8"-1/2" (31290)
- ZORO SELECT Wire Wheel Brush, 0.005" dia. Wire (66254443027)
- EAZYPOWER Assorted Flat Wire Brushes Set, 25 pcs. (87911)
- ALL-SOURCE 4 In. Mounted, Fine Drill-Mounted Wire Wheel (322201DB)
- CGW ABRASIVES Stringer Bead, 6 0.020, SS, 5/8-11 (60524)
- WEILER Knot Bevel Brush 4-1/2", .020" Stainless Steel Fill, 5/8"-11 UNC Nut (13486)
- TENNANT Rotary Brush, 14 in Dia, Gray (1220239)
- Fein Wire Wheel Brushes