Shop All Split Lock Washers
Fein
Split Lock Washer, For Screw Size MB4 Alloy Steel, Zinc Plated Finish
Mfr # 42498727020
Zoro # G5001964
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Material Alloy Steel
- Finish Zinc Plated
- For Screw Size MB4
- Outside Diameter 36 mm
- Minimum Thickness 1.25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 42498727020
- Zoro # G5001964
- Country of Origin Germany
- Category Split Lock Washers
Dimensions
For Screw Size | MB4 |
Outside Diameter | 36 mm |
Inside Diameter | 20 mm |
Details
Item | Split Lock Washer |
Material | Alloy Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.25 mm |
Standards | DIN 5406 |
System of Measurement | Metric |
Material Grade/Class | Class 8.8 |
Rockwell Hardness | 20 |
Description
Washer,Shaft,Lock,Mb 4 Din 5406
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Wood Screw Without Shoulder, 1/4"-20, 2-3/4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17022.025.0275)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 30 PK (U22080.075.1000)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 14 mm Ht, 50 PK (M12910.140.0001)
- MTD Grade 5, 5/16"-18 Hex Head Cap Screw, Steel, 2-1/2 in L (710-0378)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 50 PK (50722)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Black Oxide Finish, 25 PK (U37000.043.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in 18-8 Stainless Steel, Plain Finish, 50 PK (53637)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 100 PK (LWLIS031USA-100BX)
- FOREVERBOLT Split Lock Washer, For Screw Size M8 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLKWM8P100)
- ZORO SELECT Split Lock Washer, For Screw Size #5 Steel, Black Oxide Finish, 100 PK (U37000.012.0001)
- METRIC BLUE Split Lock Washer, For Screw Size M10 Steel, Metric Blue Finish, 100 PK (UST187442)
- Fein Split Lock Washers