Shop All Split Lock Washers
Fein
Split Lock Washer, For Screw Size M6 Alloy Steel, Zinc Plated Finish
Mfr # 42498720630
Zoro # G5006173
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Material Alloy Steel
- Finish Zinc Plated
- For Screw Size M6
- Outside Diameter 9.9 mm
- Minimum Thickness 1.60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 42498720630
- Zoro # G5006173
- Country of Origin Germany
- Category Split Lock Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 9.9 mm |
Inside Diameter | 6.1 mm |
Details
Item | Split Lock Washer |
Material | Alloy Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.60 mm |
Standards | DIN 7980 |
System of Measurement | Metric |
Material Grade/Class | Class 8.8 |
Rockwell Hardness | 20 |
Description
Washer,M6,Lock,Split,Din7980
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07090.040.0012)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 9/16" , Steel Zinc Plated Finish (A0580360SAEWZ)
- MIDWEST FASTENER 5/32" Black Phosphate Steel Pushnut Washers 50PK (71924)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 7/16 in L, Stainless Steel Body, 500 PK (SSD45SSBS201)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37171.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M55450.030.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37020.025.0001)
- HILLMAN 100Pk 5/16 Lock Washer (300021)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Zinc Yellow Finish, 25 PK (65521)
- PRIME-LINE Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 10 PK (9082476)
- FOREVERBOLT Split Lock Washer, For Screw Size M20 316 Stainless Steel, NL-19 Finish, 10 PK (FB3LKWM20P10)
- Fein Lock Washers