Shop All Split Lock Washers
Fein
Split Lock Washer, For Screw Size M5 Alloy Steel, Zinc Plated Finish
Mfr # 42498720540
Zoro # G5006487
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Material Alloy Steel
- Finish Zinc Plated
- Outside Diameter 10 mm
- Minimum Thickness 0.60 mm
- Standards DIN 6798 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 42498720540
- Zoro # G5006487
- Country of Origin Germany
- Category Split Lock Washers
Dimensions
For Screw Size | M5 |
Outside Diameter | 10 mm |
Inside Diameter | 5.3 mm |
Details
Item | Split Lock Washer |
Material | Alloy Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.60 mm |
Standards | DIN 6798 A |
System of Measurement | Metric |
Material Grade/Class | Class 8.8 |
Rockwell Hardness | 20 |
Description
Washer,M5,Lock,Ext Din6798A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Class 10.9, M6 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L (K0871.506X25)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M22-2.50 (82184)
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 10 PK (U51007.037.0300)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 50 PK (03731)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Yellow Finish, 10 PK (08221)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37020.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M2.5 Stainless Steel, Plain Finish, 50 PK (M51450.025.0001)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 7/8 in Stainless Steel, 100 PK (548976)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M55390.050.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 14 mm Steel, Zinc Plated Finish, 10 PK (73711)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 1000 PK (MS35338-46)
- Fein Split Lock Washers