Shop All Split Lock Washers
Fein
Split Lock Washer, For Screw Size M5 Alloy Steel, Zinc Plated Finish
Mfr # 42443004057
Zoro # G5017294
product price: $1.45
/ea
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Material Alloy Steel
- Finish Zinc Plated
- For Screw Size M5
- Outside Diameter 9.2 mm
- Minimum Thickness 1.20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 42443004057
- Zoro # G5017294
- Country of Origin Germany
- Category Split Lock Washers
Dimensions
For Screw Size | M5 |
Outside Diameter | 9.2 mm |
Inside Diameter | 5.4 mm |
Details
Item | Split Lock Washer |
Material | Alloy Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.20 mm |
Standards | DIN 127B |
System of Measurement | Metric |
Material Grade/Class | Class 8.8 |
Rockwell Hardness | 20 |
Description
Locking Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13, 4 in., PK10 (U51500.050.0400)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK (U04211.100.0500)
- ZORO SELECT Cotter Pin, 5mmDx50mm L, SS A2, PK5 (M51700.050.0050)
- HILLMAN Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated (150006)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 100 PK (HLWIA043USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Black Oxide Finish, 5 PK (U37000.100.0001)
- ARMOR COAT Split Lock Washer, For Screw Size 1/4 in Steel, Armor Coat Finish, 100 PK (UST236046)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Alloy Steel, Zinc Yellow Finish, 2000 PK (14WS8)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 3/4 in Galvanized Finish (A0580480000G)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37171.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Black Oxide Finish, 10 PK (U37000.062.0001)
- Fein Split Lock Washers