Shop All Split Lock Washers
Fein
Split Lock Washer, For Screw Size M4 Alloy Steel, Zinc Plated Finish
Mfr # 42498720430
Zoro # G4998823
product price: $0.94
/ea
Sold in multiples of 9 for $8.46
$8.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Material Alloy Steel
- Finish Zinc Plated
- For Screw Size M4
- Outside Diameter 7 mm
- Minimum Thickness 1.20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 42498720430
- Zoro # G4998823
- Country of Origin Germany
- Category Split Lock Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 7 mm |
Inside Diameter | 4.1 mm |
Details
Item | Split Lock Washer |
Material | Alloy Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.20 mm |
Standards | DIN 7980 |
System of Measurement | Metric |
Material Grade/Class | Class 8.8 |
Rockwell Hardness | 20 |
Description
Washer,M4,Lock,Split,Din7980
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Zinc Plated Steel, 50 PK (50044 9)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK (U55000.031.0050)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M14-1.25 (5523-14)
- ALLIED TITANIUM Sheet Metal Screw, #8 x 1/2 in, Unpolished Titanium Pan Head Phillips Drive (0001634)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51390.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.125.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Black Oxide Finish, 5 PK (U37000.112.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Stainless Steel, Plain Finish, 5 PK (U55450.087.0001)
- ARMOR COAT Split Lock Washer, For Screw Size 1/4 in Steel, Armor Coat Finish, 100 PK (UST236046)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 2000 PK (MS35338-44)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 10 PK (LWHIS100USA-010BX)
- Fein Split Lock Washers