Shop All Split Lock Washers
Fein
Split Lock Washer, For Screw Size M4 Alloy Steel, Zinc Plated Finish
Mfr # 42443002992
Zoro # G5022912
product price: $1.55
/ea
Sold in multiples of 6 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Material Alloy Steel
- Finish Zinc Plated
- For Screw Size M4
- Outside Diameter 7.6 mm
- Minimum Thickness 0.90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 42443002992
- Zoro # G5022912
- Country of Origin Germany
- Category Split Lock Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 7.6 mm |
Inside Diameter | 4.4 mm |
Details
Item | Split Lock Washer |
Material | Alloy Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.90 mm |
Standards | DIN 127B |
System of Measurement | Metric |
Material Grade/Class | Class 8.8 |
Rockwell Hardness | 20 |
Description
Locking Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, #8-32, 5/16 in L, 0.234 in Insert Dia., 0.208 in Tapered End Dia., Brass, 100 PK (DV-008-TH-PK100)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP277)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38160.013.0002)
- SABERDRIVE Wood Screw, #9, 3-1/2 in, White Steel Round Head Torx Drive, 64 PK (54099)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 1000 PK (37WS8)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Stainless Steel, Plain Finish, 50 PK (M51450.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 4500 PK (31WS)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 3/4 in Galvanized Finish (A0580480000G)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 100 PK (U37000.031.0001)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 1000 PK (206579)
- ZORO SELECT Split Lock Washer, For Screw Size 2 in Steel, Black Oxide Finish, 5 PK (U37000.200.0001)
- Fein Split Lock Washers