Shop All Split Lock Washers
Fein
Split Lock Washer, For Screw Size M3 Alloy Steel, Zinc Plated Finish
Mfr # 42498720360
Zoro # G4994973
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Material Alloy Steel
- Finish Zinc Plated
- For Screw Size M3
- Outside Diameter 6 mm
- Minimum Thickness 0.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 42498720360
- Zoro # G4994973
- Country of Origin Germany
- Category Split Lock Washers
Dimensions
For Screw Size | M3 |
Outside Diameter | 6 mm |
Inside Diameter | 3.2 mm |
Details
Item | Split Lock Washer |
Material | Alloy Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.40 mm |
Standards | DIN 6798 J |
System of Measurement | Metric |
Material Grade/Class | Class 8.8 |
Rockwell Hardness | 20 |
Description
Washer,M3,Lock,Int Din 6798J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20x3/4 L, PK100 (5ZMP9)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.312x1 1/2 L, PK25 (WWG-CLP-187)
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (00941)
- MIDWEST FASTENER #8-36 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 5 PK (32926)
- ZORO SELECT Split Lock Washer, For Screw Size #3 Steel, Zinc Plated Finish, 100 PK (DHL003N0000Z-PK100)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Hot Dipped Galvanized Finish, 50 PK (M37025.160.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK (U37000.075.0001)
- HILLMAN 100Pk #10 Lock Washer (830662)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #12 18-8 Stainless Steel, Plain Finish, 100 PK (54847)
- ZORO SELECT Split Lock Washer, For Screw Size M24 Steel, Zinc Plated Finish, 10 PK (M37020.240.0001)
- L.H. DOTTIE Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Silicon Finish, 100 PK (LWBZ38)
- Fein Split Lock Washers