Shop All Split Lock Washers
Fein
Split Lock Washer, For Screw Size M3 Alloy Steel, Zinc Plated Finish
Mfr # 42498720350
Zoro # G4994508
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Material Alloy Steel
- Finish Zinc Plated
- For Screw Size M3
- Outside Diameter 6 mm
- Minimum Thickness 0.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 42498720350
- Zoro # G4994508
- Country of Origin Germany
- Category Split Lock Washers
Dimensions
For Screw Size | M3 |
Outside Diameter | 6 mm |
Inside Diameter | 3.2 mm |
Details
Item | Split Lock Washer |
Material | Alloy Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.40 mm |
Standards | DIN 6798 A2 |
System of Measurement | Metric |
Material Grade/Class | Class 8.8 |
Rockwell Hardness | 20 |
Description
Washer,M3,Lock,Ext,Din 6798A2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51862.031.0075)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-3710)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Oval Head Slotted Drive, 20 PK (62456)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.150.7200)
- ZORO SELECT Split Lock Washer, For Screw Size M20 Steel, Zinc Plated Finish, 10 PK (M37020.200.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Spring Steel, Zinc Plated Finish, 10 PK (M37220.220.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Yellow Finish, 10 PK (U37060.062.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 5 PK (U37183.125.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Bronze, Bronze Finish, 16 PK (61927)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Stainless Steel, Plain Finish, 10 PK (M51450.180.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in 18-8 Stainless Steel, Plain Finish, 10 PK (1PA16)
- Fein Lock Washers