Shop All Sanding Bands
Fein
Spiral Band, 80G, PK5
Mfr # 63714133010
Zoro # G8288847
original price:
$23.00
10% off
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Grit 80
- Application Metal Finishing
- For Use With 10F050 Polisher
- Accessory Type Spiral Band
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63714133010
- Zoro # G8288847
- UPC # 094715398828
- Country of Origin Korea, Republic of
- Category Sanding Bands
Details
Item | Spiral Band |
Abrasive Material | Zirconia Alumina |
Grit | 80 |
Application | Metal Finishing |
For Use With | 10F050 Polisher |
Accessory Type | Spiral Band |
Description
Spiral Band, Abrasive Material Zirconia Alumina, Grit 80, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Hand Tube Wire Brush, 3/8", 0.004", PK10 (93854)
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x1x1/8, A/O, Grit 80 (A013684)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 36 Grit (30522)
- DYNABRADE Belt, 60G, 1/2"X12" (82527)
- 3M Cartridge Roll, Full Tapered, 3/8"x1"x1/8" (7100170656)
- 3M Cloth Band, 1 in. Diameter, Grit 100 (7100138143)
- 3M Cloth Band, 3 in. Diameter, Grit 120 (7100017777)
- GYROS 1 x 42" 120 Grit Aluminum Oxide Sanding Belt, 10PK (12-14212/10)
- BIG HORN Mitchell #52 Cord .055 x 50 Feet (Med Grit) (19493)
- 3M Cloth Band, 1 in. (7100138144)
- GYROS 4 x 36" 120 Grit Aluminum Oxide Sanding Belt, 10PK (12-43612/10)
- Fein Sanding Bands