Shop All Hand Saws
Fein
Small Pipe Clamp, 11-1/2 In. L, 6 In. W
Mfr # 90702001001
Zoro # G8475817
original price:
$561.99
4% off
new price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 1/2 in
- For Use With Mfg. Model STS 325R Pneumatic Hacksaw
- Number of Pieces 1
- Application For Clamping up to 6 in dia Pipe
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 11 1/2 in |
Width | 6 in |
Details
Item | Small Pipe Clamp |
For Use With | Mfg. Model STS 325R Pneumatic Hacksaw |
Number of Pieces | 1 |
Application | For Clamping up to 6 in dia Pipe |
Body Material | Steel |
Accessory Type | Small Pipe Clamp |
Description
Small Pipe Clamp, Length 11 1/2 in, Width 6 in, For Use With Mfg. Model STS 325R Pneumatic Hacksaw, Application For Clamping up to 6 in dia Pipe, Body Material Steel, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-3/4 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18256)
- HUSQVARNA Quick Charge Battery Charger 330W (QC330)
- EREM ESD Ergo Tweezer, Micro, 4 3/4 In (E5SA)
- KIPP Adjustable Latches with a movable hook clamp Style A (K0050.1421121)
- FEIN Dust Extraction Set, Use with SuperCut (92602074014)
- FEIN Pipe Hacksaw Extension Chain, 45 In. L (30231008000)
- FEIN Large Pipe Clamp for Hacksaw (90702004006)
- FEIN Arbor, 4 In. L, 5/8-11 Size, Use w/Polisher (63803068020)
- GRAY TOOLS Mini Hacksaw, Aluminum Frame, 6" Blade, 1000V Insulated (2612HS-I)
- CROWN TOOLS 10 Inch Dovetail Saw - 18 TPI (20210)
- REED PWR HACK SAW BLADES 24 1-14TP 04497 (Z2414)
- Fein Hand Saws