Shop All Annular Cutters
Fein
Slugger, Cobalt/Tini 21/32 X 1
Mfr # 63134166106
Zoro # G608400513
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material Cobalt Steel
- Cutting Depth 1 in
- Cutter Finish TiN Coated
- System of Measurement Inch
- Bore Dia. 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63134166106
- Zoro # G608400513
- UPC # 4014586607238
- Country of Origin United States
- Category Annular Cutters
Dimensions
Cutting Depth | 1 in |
Bore Dia. | 21/32 in |
Details
Item | Annular Cutter |
Cutter Material | Cobalt Steel |
Cutter Finish | TiN Coated |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Asphalt Rake Head, 30 (GG625-01)
- MAYHEW 1/4 Line Up Punch (22007)
- SPEEDAIRE Air Gun, Short Leaver, 48" Extension Size (458J48)
- MILWAUKEE TOOL 11/16" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6705)
- FEIN Slugger, Tini 27/64 X 1 (63134107102)
- FEIN Slugger, 23/32 X 2 (63134182002)
- FEIN Slugger, 35/64 X 2 (63134138002)
- FEIN Cutter Blades Sl Mushroom Pack5 (63903245230)
- FEIN Slugger, Tini 27/64 X 2' (63134106101)
- FEIN Slugger, 37/64 X 1 (63134146001)
- HOUGEN 1-5/16 in. x 2 in. 12,000-Series Annular Cutter (12242)
- Fein Annular Cutters