Shop All Annular Cutters
Fein
Slugger Annular Cutter 2-1/16X1In Hmu We
Mfr # 63127585110
Zoro # G208400562
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Depth 1 in
- Bore Dia. 2-1/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63127585110
- Zoro # G208400562
- UPC # 4014586345345
- Country of Origin China
- Category Annular Cutters
Dimensions
Cutting Depth | 1 in |
Bore Dia. | 2-1/16 in |
Details
Item | Annular Cutter |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT WOOD CHISEL 3/8"" (DWHT16851)
- LYNDEX-NIKKEN Collet, 100TG, 1/2in (100-032)
- DREMEL Router Bit, 1/8In. Dia., 1-1/4In. L (615)
- ULLMAN Inspection Mirror, Replacement, 2" L (B-2R)
- FEIN SLUGGER, COBALT/TIN I 11/16in X 2in (63134174102)
- FEIN Slugger, Pipe Geo, 1-1/2 X 1 (63134381122)
- FEIN Slugger, Cobalt 49/64 X 2 (63134194008)
- FEIN 1516X1 Slugger Hss Cutter with Pin (63134238041)
- FEIN Slugger, 35/64 X 2 (63134138002)
- FEIN ID SHARP SLUGGER 7/16in X 1in (63134111114)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134149002)
- Fein Annular Cutters