Shop All Annular Cutters
Fein
Slugger Annular Cutter 1-1/8X1In Hmu Wel
Mfr # 63127570110
Zoro # G308400547
$67.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Depth 1 in
- Bore Dia. 1-1/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63127570110
- Zoro # G308400547
- UPC # 4014586345192
- Country of Origin China
- Category Annular Cutters
Dimensions
Cutting Depth | 1 in |
Bore Dia. | 1-1/8 in |
Details
Item | Annular Cutter |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/16-24UNF (C65845)
- WESTWARD 3-1/8" HSS Bright Jobber Length Drill Bit (6NRW7)
- MILWAUKEE TOOL HACKZALL Blade - EMT (5 PK) (49-00-5418)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC 1/2 (54069)
- FEIN Slugger, Tini 27/64 X 1 (63134107102)
- FEIN Slugger, Cobalt 49/64 X 2 (63134194008)
- FEIN 1116X1 Slugger Hss Cutter with Pin (63134175041)
- FEIN SLUGGER CARBIDE TIP 2-1/8 in X 2 in CUTTER (63127532110)
- FEIN ID SHARP SLUGGER 7/16in X 1in (63134111114)
- FEIN 1516X1 Slugger Hss Cutter with Pin (63134238041)
- ZORO SELECT Annular Cutter, M2 HSS, 2 Dia, 2 Cut D (4THF3)
- Fein Annular Cutters