Shop All Annular Cutters
Fein
Slugger, 35/64 X 2
Mfr # 63134138002
Zoro # G408400539
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Depth 2 in
- Bore Dia. 35/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63134138002
- Zoro # G408400539
- UPC # 4014586605395
- Country of Origin United States
- Category Annular Cutters
Dimensions
Cutting Depth | 2 in |
Bore Dia. | 35/64 in |
Details
Item | Annular Cutter |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVEL STORAGE SOLUTIONS Divider, Steel, Heavy Duty Type, 23-3/4" L (PRDDGG2727)
- DIXON Heavy Duty, Adjustable Hydrant Wrench (189)
- WESTWARD Ratcheting Combination Wrench, SAE, 6 1/2 in Length, 7/16 in Head, 12 Points (54PP36)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-11)
- FEIN Slugger Annular Cutter 1-15/16X1In Hmu W (63127583110)
- FEIN ID SHARP SLUGGER 7/16in X 1in (63134111114)
- FEIN Slugger, 23/32 X 2 (63134182002)
- FEIN ID SHARP SLUGGER, 1in X 2in (63134254122)
- FEIN Slugger, Tini 27/64 X 1 (63134107102)
- FEIN SLUGGER ID SHARP 1 in X 1 in CUTTER OLD PART#: (63134254121)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134651002)
- Fein Annular Cutters