Shop All Sander Polisher Accessories
Fein
Sisal Ring
Mfr # 63723012017
Zoro # G5129538
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-3/16 in
- Application For Fine Finishing/Brushing and Leveling of Nonferrous Metals, Iron/Steel, and Stainless Steel
- Dia. (In.) 7-7/8 in
- Bore Dia. 9/16 in
- For Use With Mfr. Model Number WPO 14-25 E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63723012017
- Zoro # G5129538
- Country of Origin Germany
- Category Sander Polisher Accessories
Dimensions
Width | 1-3/16 in |
Dia. (In.) | 7-7/8 in |
Bore Dia. | 9/16 in |
Details
Application | For Fine Finishing/Brushing and Leveling of Nonferrous Metals, Iron/Steel, and Stainless Steel |
Item | Sisal Ring |
For Use With Mfr. Model Number | WPO 14-25 E |
Description
Sisal Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL 2X22X1/4 Saw Blades 157-42 (157-42)
- DANTONA Power Tool Battery, TOOL-259 (TOOL-259)
- WESTWARD 1/2 in Drive Impact Socket 24 mm Size 6 pt Standard Depth, Black Oxide (4LXU4)
- WESTWARD 1.65mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLK7)
- FEIN Polishing Set, For SS, For 10F050, 17 Pc (63721006050)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- FEIN Fleece Wheel 180 Grit (63721056010)
- FEIN Backing Pad, Standard, 6-11/16" dia. (63806187010)
- FEIN Gum Wheel, 4 In, 60 Grit, Medium, For 10F050 (63721006012)
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 (63723021013)
- SPECIALTY DIAMOND 5 Inch Diamond Polishing Pad Set (E5SET)
- Fein Sander Polisher Accessories