Shop All Electric Polishers And Buffers
Fein
Sinus Fleece Wheel, 4 In, 180 Grit, Fine
Mfr # 63721051010
Zoro # G7493726
original price:
$126.64
17% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fleece
- Dia. (In.) 4 in
- Works With 10F050 Polisher
- Application Metal Finishing
- Type 180 Grit, Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63721051010
- Zoro # G7493726
- UPC # 094715398743
- Country of Origin Belgium
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 4 in |
Overall Diameter | 3 7/8 in |
Wheel Diameter x Face Width | 3 7/8 in Dia |
Details
Item | Sinus Fleece Wheel |
Material | Fleece |
Works With | 10F050 Polisher |
Application | Metal Finishing |
Type | 180 Grit, Fine |
Accessory Type | Sinus Fleece Wheel |
Description
Sinus Fleece Wheel, Overall Diameter 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Blade Micrometer, Blade Anvil, Mechanical (3232-1)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 25 mm Size, Standard Socket, Black Phosphate (49-66-6363)
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide (J7334H)
- KRAFT TOOL Joint Touch-Up Roller, Round Face, 1/4" (CC565)
- FEIN Electric Right Angle Polisher, 9" Pad (WPO 14-15E)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Tube/Pipe Polishing Module, 5 in. dia. (GIC)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Contact Roller, 1-5/8 in. dia. (69902060000)
- FEIN Guide Rail, Nylon (39000000497)
- HARDIN VS5 Variable Speed Wet Grinder Polisher, 8 pc 4 Inch Diamond Polishing Pad Set (GHWV4POLSET)
- Fein Electric Polishers And Buffers