Shop All Specialty Cleaners
Fein
Shop Vacuum Cleaner, 8.4 gal. Tank Size
Mfr # Turbo II HEPA Set
Zoro # G4334839
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 84 gal
- Sound Level 66 dB
- Standards cULus
- Vacuum Air Flow 151 cfm
- Vacuum Hose Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # Turbo II HEPA Set
- Zoro # G4334839
- Country of Origin Romania
- Category Specialty Cleaners
Dimensions
Size | 84 gal |
Vacuum Hose Dia. | 1 1/4 in |
Vacuum Hose Length | 13 ft |
Tank Size | 8 2/5 gal |
Power Cord Length | 19 ft |
Height | 22 in |
Length | 23 in |
Width | 16 in |
Cord Length | 19 ft |
Overall Length | 23 in |
Hose Length | 13 ft |
Overall Width | 16 in |
Hose Diameter | 1 1/4 in |
Overall Height | 22 in |
Description
Shop Vacuum Cleaner, Filtration Type HEPA, OSHA Table 1 Compliant No, Filter Efficiency 99.97 Percent at 0.3 microns, Air Flow 151 cfm, Voltage 120 V AC, Horsepower 1 3/8 hp, Kit Contents (1) 31LZ21 HEPA Filter, (1) 31LZ26 Suction Hose, (1) 31LZ30 Bend Elbow, (1) 31LZ35 Combination Nozzle with Interchangeable Inserts, (1) 31LZ36 Crevice Tool, (1) 31LZ38 Dusting Brush, (1) 54FG69 Tool Coupling, (1) Bare Tool, (1) Fleece Filter Bag, (2) 31LZ31 Metal Extension Tubes, Pickup Type Dry/Wet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Screw, Phillips, 4mm x 35mm F/Base Cover (104497)
- HOSPECO Counter Cloth/Bar Mop, White, Cotton, PK60 (536-60-5DZBX)
- FACTORY CAT SQUEEGEE - FRONT .125in APEX, FITS FC (45-757L)
- PURELL Dispenser, Counter Mount, Touch-Free, 1500ml, Chrome (8520-01)
- TITAN LABORATORIES Titan A1 Hardwater Stain Remover Pint (46012)
- RENSEHOLDET Glideiator (366615376135191)
- RBL PRODUCTS PRO PLUS COMPLETE FINISH KIT (RB60000)
- GLISTEN Lemon Disposer Care Freshener And Cleaner, 0.81 Oz Tablet (DPLM12T)
- SIMPLE GREEN Concentrate, Biodegradable, 32 oz, Trigger Spray Bottle (13033)
- BRIGHTWELL DISPENSERS GEC™ Universal Cleaning Chemical Dilution Dispenser, High Flow, 1-Chemical (DPCHB-WK/U9)
- WM BARR GSX00101 9.2 lbs. Goof Off & Rustaid Rust Stain Remover - Gallon (WM575269)
- Fein Specialty Cleaners