Shop All Annular Cutters
Fein
Sheet Metal Cutter, HSS, 23/32 in
Mfr # 63134182025
Zoro # G7540382
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 23/32"
- Shank Dia. 5/16"
- Teeth per Inch 6
- Arbor Design Not Included
- Replacement Pilot Drill No. Mfr. No. 63134998034
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63134182025
- Zoro # G7540382
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Diameter | 23/32" |
Shank Dia. | 5/16" |
Max. Cutting Depth | 1/4" |
Pilot Drill Size | 1/4" dia. |
Details
Teeth per Inch | 6 |
Arbor Design | Not Included |
Replacement Pilot Drill No. | Mfr. No. 63134998034 |
Impact Rated | No |
Replacement Arbor No. | Mfr. No. 63134161360 |
Tooth Material | High Speed Steel |
Primary Saw Application | Metal |
Description
LiL Slugger 23/32 In. X 3/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT2000)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 7/64 (C73007)
- PERFORMANCE TOOL LINESMAN PLIERS 7""L STL (W1118)
- SUNEX 1/2" Drive Impact Socket 6 (217MD)
- FEIN ID SHARP SLUGGER 7/16in X 1in (63134111114)
- FEIN SLUGGER, 2-1/4in X 2in 3/4 SS (63134571002)
- FEIN SLUGGER UNI CARBIDE TIP 1-1/16 in X 2 in CUTTER (63135269022)
- FEIN ID SHARP SLUGGER, 1in X 2in (63134254122)
- FEIN SLUGGER TINI 1-3/8 in X 2 in CUTTER OLD PART#: (63134349115)
- FEIN 1516X1 Slugger Hss Cutter with Pin (63134238041)
- HOUGEN 1-3/4 in. X 2 in. 12,000-Series TiN Annular Cutter (12756)
- Fein Annular Cutters