Shop All Annular Cutters
Fein
Sheet Metal Cutter, HSS, 11/16 in
Mfr # 63134174025
Zoro # G7571191
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 11/16"
- Shank Dia. 5/16"
- Pilot Drill Size 1/4" dia.
- Replacement Arbor No. Mfr. No. 63134161360
- Primary Saw Application Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63134174025
- Zoro # G7571191
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Diameter | 11/16" |
Shank Dia. | 5/16" |
Pilot Drill Size | 1/4" dia. |
Max. Cutting Depth | 1/4" |
Details
Replacement Arbor No. | Mfr. No. 63134161360 |
Primary Saw Application | Metal |
Impact Rated | No |
Arbor Design | Not Included |
Teeth per Inch | 6 |
Replacement Pilot Drill No. | Mfr. No. 63134998034 |
Tooth Material | High Speed Steel |
Description
LiL Slugger 11/16 In. X 3/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Desert Tan Protective Case, 31.59"L x 22.9"W x 19.48"D (1660-020-190)
- KRAFT TOOL Channel Float, Rnd, 6x60 in, Mag, w/o Handle (CC045-01)
- LENOX Band Saw Blade, 12 ft. 5 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (16056D2B123785)
- RIDGID Thrust Bearing (23677)
- FEIN SLUGGER, COBALT/TIN I 11/16in X 2in (63134174102)
- FEIN SLUGGER, 2-3/16in X 2in 3/4 SS (63134555002)
- FEIN SLUGGER, 1-5/16in X 3in (63134333003)
- FEIN ID SHARP SLUGGER 7/16in X 1in (63134111114)
- FEIN ID SHARP SLUGGER, 1in X 2in (63134254122)
- FEIN SLUGGER, 2-1/4in X 2in 3/4 SS (63134571002)
- CS UNITEC Annular Cutter, HSS, 1" X 6" (6-1-632)
- Fein Annular Cutters