Shop All Hole Saws
Fein
Sheet Metal Cutter, HSS, 1-13/16 in
Mfr # 63134460025
Zoro # G7567341
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material High Speed Steel
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 1/4"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/4" |
Shank Size | 5/16" 3-Angle |
Saw Dia. | 1-13/16" |
Pilot Drill Size | 1/4" dia. |
Details
Primary Saw Application | Metal |
Tooth Material | High Speed Steel |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Arbor Design | Not Included |
Teeth per Inch | 10 |
Item | Sheet Metal 1 13/16" X 1/4" Cutter |
Replacement Pilot Drill No. | Mfr. No. 63134998044 |
Impact Rated | No |
Replacement Arbor No. | Mfr. No. 33498294640 |
Description
Sheet Metal 1 13/16 In. X 1/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Thru, Quick Release Tap, Brass (GN6C----4P7QR90)
- QUAL-CRAFT SHINGLE REMOVER 54"" (2560)
- DRILL AMERICA 29/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO29/32)
- DRILL AMERICA #6 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO6)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- CS UNITEC TCT Hole Saw, 3" X 1 (1-1-196)
- GARANT 40 mm Bi-Metal Hole Saw, Max Depth of Cut: 38 mm (589010 40)
- DRILL AMERICA 1-5/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1312)
- LENOX Hole Saw (LXAH3218)
- XTREME BLU-MOL 1-1/2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5198B)
- MILWAUKEE TOOL 3-1/8" Hole Dozer Bi-Metal Hole Saw (49-56-9638)
- Fein Hole Saws