Shop All Hole Saws
Fein
Sheet Metal Cutter, HSS, 1-1/2 in
Mfr # 63134381025
Zoro # G7485965
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material High Speed Steel
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 1/4"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1/4" |
Shank Size | 5/16" 3-Angle |
Saw Dia. | 1-1/2" |
Pilot Drill Size | 1/4" dia. |
Details
Primary Saw Application | Metal |
Tooth Material | High Speed Steel |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Arbor Design | Not Included |
Teeth per Inch | 9 |
Replacement Pilot Drill No. | Mfr. No. 63134998044 |
Impact Rated | No |
Replacement Arbor No. | Mfr. No. 33498294640 |
Item | Sheet Metal 1 1/2" X 1/4" Cutter |
Description
Sheet Metal 1 1/2 In. X 1/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY K2000 Series Roller Cabinet, 7 Drawer, Brown, 29 in W x 20 in D x 35 in H (297XB)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 78-Piece (3/8-1-5/16 in., 10-32 mm) (SHD92216)
- DRILLCO 3/8-18, CARBON HEX PIPE DIE - 3380E (338E124)
- BONDHUS SAE L-Shape Hex Key, 1" Tip Size (12221)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- DIABLO Hole Saw 1-5/8" (DHS1625)
- MORSE 3/8" Diamond Grit Hole Saw (DGM06C)
- MILWAUKEE TOOL 6-1/4" BIG HAWG w/Carbide Teeth (49-56-9275)
- DRILL AMERICA 2-1/4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2250)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/16" (59mm) (DCH0256-G)
- MORSE 1" Carbide Grit Hole Saw (MHSG16)
- Fein Hole Saws & Cutters